Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel

  • Mfr # BTI-FHK2-610-3.5/B1

  • Zoro # G300398064


product price:  $0.40
/ea
Sold in multiples of 90 for $36.00

Key Features

Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
8.98 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTI-FHK2-610-3.5/B1
Zoro #
G300398064
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Drill Bit Size
8.98 mm
Flange Diameter
90.92 mm
Overall Length
17.10 mm
Hole Size
M8.98
Head Height
M0.44

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
Grip Range
1.00 mm to 3.50 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHK M6-1.0 x 3.5 LCS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products