Shop HUYETT
See all product information
Create Account
Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 20.45 mm L, Steel
- Mfr # BTI-CAL2-8125-7.9/B1
- Zoro # G100397861
product price:Â
$
0.57
/ea
Sold in multiples of 55 for
$31.35
Key Features
Body Texture
Knurled
Thread Size
M8-1.25
Drill Bit Size
13.46 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTI-CAL2-8125-7.9/B1
- Zoro #
- G100397861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Body Texture
- Knurled
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 3.80 mm to 7.90 mm
- Rivet Standards
- Not Listed
- System of Measurement
- Metric
- End Type
- Open
- Material Grade
- 1008/1010
Dimensions
- Thread Size
- M8-1.25
- Drill Bit Size
- 13.46 mm
- Flange Diameter
- 170.40 mm
- Overall Length
- 20.45 mm
- Hole Size
- M13.46
- Head Height
- M0.89
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL M8-1.25x7.9 LCS Y3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.