Zoro Homepage

Safety Pin 1/16 x 2-1/2 ZC

  • Mfr # SFP-062-2500

  • Zoro # G600417632


product price: $0.33
/ea
Sold in multiples of 72 for $23.76

Key Features

Safety Pin Type
Safety Pins
Basic Material
Hard Drawn Spring Wire
Pin Diameter
1/16 in
Usable Length
2-1/2 in
Fastener Finish
Zinc Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-062-2500
Zoro #
G600417632
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Usable Length
2-1/2 in
Wire Diameter
1/16 in
Overall Length
2.900"
Wire Dia.
.063" (1/16)
Height
.517"

Details

Item
Safety Pin
Safety Pin Type
Safety Pins
Basic Material
Hard Drawn Spring Wire
Fastener Finish
Zinc Clear
Material
Spring Wire
Finish
Zinc Plated
Pin Item
Safety Pin

Description

Safety Pins-Plated. Safety Pin 1/16 x 2-1/2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.