Safety Pin, Zn Plt Spg Stl, .120 Dia x 4.619 Overall L x 2.75 Eff L x .875 W
- Mfr # SFP-120-2750-H
- Zoro # G023409559
product price:Â
$
9.69
/ea
Sold in multiples of 10 for
$96.90
Key Features
Overall Length
4.619 in
Finish
Zinc Plated
Pin Diameter
0.12 in
Material
Hard Drawn Spring Wire
Usable Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-120-2750-H
- Zoro #
- G023409559
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 4.619 in
- Pin Diameter
- 0.12 in
- Usable Length
- 2-3/4 in
Details
- Finish
- Zinc Plated
- Item
- Safety Pin
- Material
- Hard Drawn Spring Wire
Description
Safety Pin - Zinc Plated Spring Steel - 0.120 in Dia x 4.619 in Overall Length x 2.750 in Effective Length x 0.875 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.