Shop HUYETT
See all product information
Create Account
Safety Pin, Zn Plt Spg Stl, .177 Dia x 5.596 Overall L x 3 Eff L x 1.5 W
- Mfr # SFP-177-3000-H
- Zoro # G923422931
product price:Â
$
21.89
/ea
Sold in multiples of 10 for
$218.90
Key Features
Finish
Zinc Plated
Usable Length
3 in
Overall Length
5.596 in
Material
Hard Drawn Spring Wire
Pin Diameter
0.177 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-177-3000-H
- Zoro #
- G923422931
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Safety Pin
- Material
- Hard Drawn Spring Wire
Dimensions
- Usable Length
- 3 in
- Overall Length
- 5.596 in
- Pin Diameter
- 0.177 in
Description
Safety Pin - Zinc Plated Spring Steel - 0.177 in Dia x 5.596 in Overall Length x 3.000 in Effective Length x 1.500 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.