Shop HUYETT
See all product information
Create Account
Safety Pin, Zn Plt Spg Stl, .243 Dia x 8.360 Overall L x 5 Eff L x 1.625 W
- Mfr # SFP-243-5000A-H
- Zoro # G123401996
product price:Â
$
10.29
/ea
Sold in multiples of 10 for
$102.90
Key Features
Finish
Zinc Plated
Pin Diameter
0.243 in
Material
Hard Drawn Spring Wire
Usable Length
5 in
Overall Length
8.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-243-5000A-H
- Zoro #
- G123401996
- UPC #
- -
- Country of Origin
- India
- Item
- Safety Pin
- Finish
- Zinc Plated
- Material
- Hard Drawn Spring Wire
Dimensions
- Pin Diameter
- 0.243 in
- Usable Length
- 5 in
- Overall Length
- 8.36 in
Description
Safety Pin - Zinc Plated Spring Steel - 0.243 in Dia x 8.360 in Overall Length x 5.000 in Effective Length x 1.625 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.