Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, 1-1/8" x 5/8" x 1/2" SS PL

  • Mfr # SC-0625-SS

  • Zoro # G9148898


product price: $4.79
/ea
Sold in multiples of 5 for $23.95

Key Features

Material
Stainless Steel
Collar Style
Set Screw
Outside Dia.
1.117"
Dimension Type
Inch
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-0625-SS
Zoro #
G9148898
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1.117"
Dimension Type
Inch
Width
1/2"
Screw Size
5/16"-18

Details

Material
Stainless Steel
Collar Style
Set Screw

Description

Shaft Collar,1-1/8" x 5/8" x 1/2" SS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.