Zoro Homepage

Shaft Collar, 1-5/8" x 1 x 5/8" BO

  • Mfr # SC-1000-BO

  • Zoro # G9149108


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Collar Style
Set Screw
Outside Dia.
1.633"
Dimension Type
Inch
Width
5/8"
Screw Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1000-BO
Zoro #
G9149108
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.633"
Dimension Type
Inch
Width
5/8"
Screw Size
5/16"-18

Details

Material
Black Oxide Carbon Steel
Collar Style
Set Screw

Description

Shaft Collar,1-5/8" x 1 x 5/8" BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.