Shaft Collar 3-1/4"x2-1/4"x15/16"ZC

  • Mfr # SC-2250-ZC

  • Zoro # G9150429


product price:  $10.25
/ea
Sold in multiples of 3 for $30.75

Key Features

Material
Zinc Clear Carbon Steel
Collar Style
Set Screw
Outside Dia.
3.258"
Dimension Type
Inch
Width
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2250-ZC
Zoro #
G9150429
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3.258"
Dimension Type
Inch
Width
15/16"
Screw Size
1/2"-13

Details

Material
Zinc Clear Carbon Steel
Collar Style
Set Screw

Description

Shaft Collar 3-1/4"x2-1/4"x15/16"ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.