Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, 7/16" x 3/16" x 1/4" BO

  • Mfr # SC-0187-BO

  • Zoro # G9148730


product price: $0.98
/ea
Sold in multiples of 30 for $29.40

Key Features

Collar Style
Set Screw
Outside Dia.
0.4425"
Dimension Type
Inch
Width
1/4"
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-0187-BO
Zoro #
G9148730
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
0.4425"
Dimension Type
Inch
Width
1/4"
Screw Size
#8-32

Details

Material
Black Oxide Carbon Steel
Collar Style
Set Screw

Description

Shaft Collar,7/16" x 3/16" x 1/4" BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.