Zoro Homepage

Shaft Collar, M20 x 10 x 10 BO

  • Mfr # SCM-010-BO

  • Zoro # G9150727


product price: $1.19
/ea
Sold in multiples of 20 for $23.80

Key Features

Outside Dia.
20.2mm
Dimension Type
Metric
Width
10mm
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-010-BO
Zoro #
G9150727
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
20.2mm
Dimension Type
Metric
Width
10mm
Screw Size
M5

Details

Material
Black Oxide Carbon Steel

Description

Shaft Collar,M20 x 10 x 10 BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.