Zoro Homepage

Shaft Collar, M32 x 20 x 14 BO

  • Mfr # SCM-020-BO

  • Zoro # G0703311


product price: $2.15
/ea
Sold in multiples of 14 for $30.10

Key Features

Material
Black Oxide Carbon Steel
Outside Dia.
32.2mm
Dimension Type
Metric
Width
14mm
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-020-BO
Zoro #
G0703311
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
32.2mm
Dimension Type
Metric
Width
14mm
Screw Size
M6

Details

Material
Black Oxide Carbon Steel

Description

Shaft Collar,M32 x 20 x 14 BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.