Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Split Collar 1-5/16"x5/8"x7/16"BO

  • Mfr # SC1-0625-BO

  • Zoro # G9149178


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Material
Black Oxide Carbon Steel
Number of Pieces
1
Outside Dia.
1.3205"
Dimension Type
Inch
Width
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1-0625-BO
Zoro #
G9149178
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.3205"
Dimension Type
Inch
Width
7/16"
Screw Size
#10-32

Details

Material
Black Oxide Carbon Steel
Number of Pieces
1

Description

Single Split Collar 1-5/16"x5/8"x7/16"BO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.