Zoro Homepage

Single Split Collar 15/16"x7/16"x3/8"SS

  • Mfr # SC1-0437-SS

  • Zoro # G9149150


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Material
Stainless Steel
Number of Pieces
1
Outside Dia.
0.9325"
Dimension Type
Inch
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1-0437-SS
Zoro #
G9149150
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.9325"
Dimension Type
Inch
Width
3/8"
Screw Size
#6-32

Details

Material
Stainless Steel
Number of Pieces
1

Description

Single Split Collar 15/16"x7/16"x3/8"SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.