Zoro Homepage

Single, Split Collar2-1/16"x1-1/4"x1/2"SS

  • Mfr # SC1-1250-SS

  • Zoro # G9149589


product price: $12.19
/ea
Sold in multiples of 2 for $24.38

Key Features

Material
Stainless Steel
Number of Pieces
1
Outside Dia.
2.0545"
Dimension Type
Inch
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1-1250-SS
Zoro #
G9149589
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.0545"
Dimension Type
Inch
Width
1/2"
Screw Size
1/4"-28

Details

Material
Stainless Steel
Number of Pieces
1

Description

Single,Split Collar2-1/16"x1-1/4"x1/2"SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.