Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Split Collar2-1/4"x1-3/8"x9/16"BO

  • Mfr # SC1-1375-BO

  • Zoro # G9149598


product price: $4.29
/ea
Sold in multiples of 5 for $21.45

Key Features

Material
Black Oxide Carbon Steel
Number of Pieces
1
Outside Dia.
2.258"
Dimension Type
Inch
Width
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1-1375-BO
Zoro #
G9149598
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.258"
Dimension Type
Inch
Width
9/16"
Screw Size
1/4"-28

Details

Material
Black Oxide Carbon Steel
Number of Pieces
1

Description

Single Split Collar2-1/4"x1-3/8"x9/16"BO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.