Zoro Homepage

Slotted Locking Hex Nut 1-1/2x1-9/32 Steel Plain

  • Mfr # NUTH01-1500-1281SP

  • Zoro # G813330643


product price: $3.85
/ea
Sold in multiples of 5 for $19.25

Key Features

System of Measurement
Inch
Dia./Thread Size
1-1/2-12
Nut Style
Slotted Hex
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH01-1500-1281SP
Zoro #
G813330643
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-1/2-12
Hex Width
3.3 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Material
Steel
Finish
Plain

Description

Slotted Locking Hex Nuts Fine Thread 1-1/2-12 x 1-9/32 in Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.