Slotted Locking Hex Nut 1-1/2x1-9/32 Steel Zinc Clear Trivalent

  • Mfr # NUTH00-1500-1281S3

  • Zoro # G813331282


product price:  $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

System of Measurement
Inch
Dia./Thread Size
1-1/2-6
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH00-1500-1281S3
Zoro #
G813331282
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-1/2-6
Hex Width
3.3 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent

Description

Slotted Locking Hex Nuts Coarse Thread 1-1/2-6 x 1-9/32 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.