Slotted Locking Hex Nut 1/2x7/16 Steel Zinc Clear Trivalent

  • Mfr # NUTH01-0500-0437S3

  • Zoro # G313331034


product price: $0.40
/ea
Sold in multiples of 165 for $66.00

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2-20
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH01-0500-0437S3
Zoro #
G313331034
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/2-20
Hex Width
1.111 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent

Description

Slotted Locking Hex Nuts Fine Thread 1/2-20 x 7/16 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.