Slotted Locking Hex Nut 5/16x17/64 Steel Zinc Clear Trivalent

  • Mfr # NUTH00-0312-0265S3

  • Zoro # G813330766


product price:  $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

System of Measurement
Inch
Dia./Thread Size
5/16-18
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH00-0312-0265S3
Zoro #
G813330766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
5/16-18
Hex Width
0.739 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Material
Steel
Finish
Zinc Clear Trivalent

Description

Slotted Locking Hex Nuts Coarse Thread 5/16-18 x 17/64 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.