Zoro Homepage
This item is Discontinued.
Huyett Slotted Spring Pin, 1/8" x 2-1/2" SS PV SPSP-125-2500

Slotted Spring Pin, 1/8" x 2-1/2" SS PV (Discontinued)

  • Mfr # SPSP-125-2500
  • Zoro # G9157745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSP-125-2500
Zoro #
G9157745
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.125" (1/8)
Overall Length
2.500" (2-1/2)
Actual Dia. (Min.-Max)
0.131" to 0.135"
Wall Thickness
.028"
Fits Hole Dia. (Min.-Max.)
.125" - .129"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
1875 lbs
Item
Slotted Spring Pin,1/8" x 2-1/2" SS PV

Description

Slotted Spring Pin,1/8 In. x 2-1/2 In. SS PV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.