Zoro Homepage

Slotted Spring Pin 1/8 x 5/8 SS420 PV

  • Mfr # SPSP-125-0625

  • Zoro # G700400343


product price: $0.13
/ea
Sold in multiples of 254 for $33.02

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSP-125-0625
Zoro #
G700400343
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
5/8 in
Outside Dia.
.125" (1/8)
Wall Thickness
.028"
Overall Length
.625" (5/8)
Fits Hole Dia. (Min.-Max.)
.125" - .129"
Actual Dia. (Min.-Max)
0.131" to 0.135"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1875 lbs
Rockwell Hardness
HV 423-544

Description

Slotted Pins-Stainless. Slotted Spring Pin 1/8 x 5/8 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.