Zoro Homepage

Slotted Spring Pin 1/8 x 9/16 HCS PL

  • Mfr # SPP-125-0562

  • Zoro # G700400848


product price: $0.06
/ea
Sold in multiples of 615 for $36.90

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-125-0562
Zoro #
G700400848
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
9/16 in
Outside Dia.
.125" (1/8)
Overall Length
.563" (9/16)
Wall Thickness
.028"
Actual Dia. (Min.-Max)
0.131" to 0.135"
Fits Hole Dia. (Min.-Max.)
.125" - .129"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
1875 lbs

Description

Slotted Pins-Plain. Slotted Spring Pin 1/8 x 9/16 HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.