Slotted Spring Pin, 3/16 in Outside Dia, 1-1/4 in L, Stainless Steel, 1 PK

  • Mfr # SPSP-187-1250

  • Zoro # G700400510


product price: $0.31
/ea
Sold in multiples of 93 for $28.83

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Outside Dia.
.188" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSP-187-1250
Zoro #
G700400510
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
.188" (3/16)
Overall Length
1.250" (1-1/4)
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Wall Thickness
.040"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
4150 lbs

Description

Slotted Pins-Stainless. Slotted Spring Pin 3/16 x 1-1/4 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.