Zoro Homepage

Slotted Spring Pin, 3/16" x 1-3/4" HCS PL

  • Mfr # SPP-093-1750

  • Zoro # G9156351


product price: $0.11
/ea
Sold in multiples of 250 for $27.50

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-093-1750
Zoro #
G9156351
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/32 in
Shank Length
1-3/4 in
Outside Dia.
.094" (3/32)
Overall Length
1.750" (1-3/4)
Actual Dia. (Min.-Max)
0.099" to 0.103"
Wall Thickness
.022"
Fits Hole Dia. (Min.-Max.)
.094" - .097"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
1150 lbs

Description

Slotted Spring Pin,3/16" x 1-3/4" HCS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.