Zoro Homepage

Slotted Spring Pin 3/8 x 2-1/2 HCS ZC

  • Mfr # SP-375-2500

  • Zoro # G000400692


product price: $1.25
/ea
Sold in multiples of 25 for $31.25

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-375-2500
Zoro #
G000400692
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
2-1/2 in
Outside Dia.
.375" (3/8)
Wall Thickness
.077"
Actual Dia. (Min.-Max)
0.385" to 0.395"
Overall Length
2.500" (2-1/2)
Fits Hole Dia. (Min.-Max.)
.375" - .382"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
16300 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Pins-Plated. Slotted Spring Pin 3/8 x 2-1/2 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.