Zoro Homepage

Slotted Spring Pin, 5/8" x2"HCS PL

  • Mfr # SPP-625-2000

  • Zoro # G9157289


product price: $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-625-2000
Zoro #
G9157289
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
.625" (5/8)
Wall Thickness
.125" (1/8)
Fits Hole Dia. (Min.-Max.)
.625" - .637"
Actual Dia. (Min.-Max)
0.640" to 0.653"
Overall Length
2.000" (2)

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
42500 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,5/8" x2"HCS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.