Slotted Spring Pin, Standard Duty, 302/304 SS, 0.078 in Dia x 0.312 in Length x 0.018 in Wall
- Mfr # SPS3-078-0312
- Zoro # G423424763
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Standards
ASME B18.8.2
Shank Length
5/16 in
Pin Diameter
5/64 in
Finish
Plain
Wall Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-078-0312
- Zoro #
- G423424763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/16 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Details
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 460 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.078 in Dia x 0.312 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.