Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.078 in Dia x 0.500 in Length x 0.018 in Wall
- Mfr # SPS3-078-0500
- Zoro # G823409636
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Pin Diameter
5/64 in
Material Grade/Class
302/304
Finish
Plain
Shank Length
1/2 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-078-0500
- Zoro #
- G823409636
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 302/304
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 460 lb
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1/2 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.078 in Dia x 0.500 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.