Slotted Spring Pin, Standard Duty, 302/304 SS, 0.078 in Dia x 0.625 in Length x 0.018 in Wall
- Mfr # SPS3-078-0625
- Zoro # G123421451
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Shank Length
5/8 in
Double Shear Strength (Lbs.)
460 lb
Pin Diameter
5/64 in
Wall Thickness
0.018 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-078-0625
- Zoro #
- G123421451
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 460 lb
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.078 in Dia x 0.625 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.