Slotted Spring Pin, Standard Duty, 302/304 SS, 0.094 in Dia x 0.812 in Length x 0.022 in Wall
- Mfr # SPS3-093-0812
- Zoro # G323404698
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Wall Thickness
0.022 in
Shank Length
13/16 in
Material
302/304 Stainless Steel
Finish
Plain
Pin Diameter
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-093-0812
- Zoro #
- G323404698
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 670 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 302/304
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 13/16 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.094 in Dia x 0.812 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.