Slotted Spring Pin, Standard Duty, 302/304 SS, 0.125 in Dia x 1.375 in Length x 0.028 in Wall
- Mfr # SPS3-125-1375
- Zoro # G923422160
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Wall Thickness
0.028 in
Shank Length
1-3/8 in
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
1090 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-125-1375
- Zoro #
- G923422160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.028 in
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/8 in
Details
- Double Shear Strength (Lbs.)
- 1090 lb
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.125 in Dia x 1.375 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.