Slotted Spring Pin, Standard Duty, 302/304 SS, 0.125 in Dia x 1.500 in Length x 0.028 in Wall
- Mfr # SPS3-125-1500
- Zoro # G123411223
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Shank Length
1-1/2 in
Double Shear Strength (Lbs.)
1090 lb
Wall Thickness
0.028 in
Pin Diameter
1/8 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-125-1500
- Zoro #
- G123411223
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1090 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.125 in Dia x 1.500 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.