Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.156 in Dia x 1.125 in Length x 0.032 in Wall
- Mfr # SPS3-156-1125
- Zoro # G423420963
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Material Grade/Class
302/304
Wall Thickness
0.032 in
Pin Diameter
5/32 in
Finish
Plain
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-156-1125
- Zoro #
- G423420963
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 1600 lb
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
- Shank Length
- 1-1/8 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.156 in Dia x 1.125 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.