Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.219 in Dia x 0.500 in Length x 0.048 in Wall
- Mfr # SPS3-218-0500
- Zoro # G223404408
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Shank Length
1/2 in
Standards
ASME B18.8.2
Finish
Plain
Material
302/304 Stainless Steel
Material Grade/Class
302/304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-218-0500
- Zoro #
- G223404408
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 3400 lb
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.219 in Dia x 0.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.