Slotted Spring Pin, Standard Duty, 302/304 SS, 0.250 in Dia x 0.750 in Length x 0.048 in Wall
- Mfr # SPS3-250-0750
- Zoro # G723421936
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Wall Thickness
0.048 in
Double Shear Strength (Lbs.)
4100 lb
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Pin Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-250-0750
- Zoro #
- G723421936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 3/4 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 4100 lb
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material Grade/Class
- 302/304
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.250 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.