Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.312 in Dia x 1.750 in Length x 0.062 in Wall
- Mfr # SPS3-312-1750
- Zoro # G123403006
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Double Shear Strength (Lbs.)
6300 lb
Wall Thickness
0.062 in
Pin Diameter
5/16 in
Material Grade/Class
302/304
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-312-1750
- Zoro #
- G123403006
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 6300 lb
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
- Shank Length
- 1-3/4 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.312 in Dia x 1.750 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.