Slotted Spring Pin, Standard Duty, 302/304 SS, 0.375 in Dia x 1.750 in Length x 0.077 in Wall
- Mfr # SPS3-375-1750
- Zoro # G123411469
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Pin Diameter
3/8 in
Material Grade/Class
302/304
Double Shear Strength (Lbs.)
9500 lb
Material
302/304 Stainless Steel
Shank Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-375-1750
- Zoro #
- G123411469
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 9500 lb
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 3/8 in
- Shank Length
- 1-3/4 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.375 in Dia x 1.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.