Slotted Spring Pin, Standard Duty, 410/420 SS, 0.078 in Dia x 0.250 in L x 0.018 in Wall
- Mfr # MS16562-199
- Zoro # G523408564
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Finish
Plain
Material
410/420 Stainless Steel
Pin Diameter
5/64 in
Wall Thickness
0.018 in
Double Shear Strength (Lbs.)
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-199
- Zoro #
- G523408564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
- Shank Length
- 1/4 in
Details
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 650 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS16562-199 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.078 in Dia x 0.250 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.