Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.188 in Dia x 0.500 in L x 0.040 in Wall
- Mfr # MS16562-234
- Zoro # G123412237
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Pin Diameter
3/16 in
Material Grade/Class
410/420
Double Shear Strength (Lbs.)
4400 lb
Finish
Plain
Wall Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-234
- Zoro #
- G123412237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
Details
- Material Grade/Class
- 410/420
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 4400 lb
- Finish
- Plain
- Standards
- MS16562
- Material
- 410/420 Stainless Steel
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS16562-234 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.188 in Dia x 0.500 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.