Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.219 in Dia x 2.000 in L x 0.048 in Wall
- Mfr # MS16562-248
- Zoro # G523410789
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Finish
Plain
Material
410/420 Stainless Steel
Standards
MS16562
Double Shear Strength (Lbs.)
5700 lb
Pin Diameter
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-248
- Zoro #
- G523410789
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Standards
- MS16562
- Double Shear Strength (Lbs.)
- 5700 lb
- Material Grade/Class
- 410/420
- Rockwell Hardness
- HRC 43-52
Dimensions
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
- Shank Length
- 2 in
Description
Mil. Spec. MS16562-248 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.219 in Dia x 2.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.