Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 1.250 in L x 0.048 in Wall
- Mfr # MS16562-253
- Zoro # G023421230
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
7700 lb
Wall Thickness
0.048 in
Standards
MS16562
Rockwell Hardness
HRC 43-52
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-253
- Zoro #
- G023421230
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 7700 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
- Finish
- Plain
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 1-1/4 in
Description
Mil. Spec. MS16562-253 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 1.250 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.