Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 1.500 in L x 0.048 in Wall
- Mfr # MS16562-254
- Zoro # G923416244
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Material
410/420 Stainless Steel
Double Shear Strength (Lbs.)
7700 lb
Finish
Plain
Material Grade/Class
410/420
Shank Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-254
- Zoro #
- G923416244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
Details
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 7700 lb
- Finish
- Plain
- Material Grade/Class
- 410/420
- Standards
- MS16562
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS16562-254 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 1.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.