Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 2.500 in L x 0.048 in Wall
- Mfr # MS16562-257
- Zoro # G023415406
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Finish
Plain
Rockwell Hardness
HRC 43-52
Pin Diameter
1/4 in
Shank Length
2-1/2 in
Material
410/420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-257
- Zoro #
- G023415406
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Material
- 410/420 Stainless Steel
- Standards
- MS16562
- Double Shear Strength (Lbs.)
- 7700 lb
- Material Grade/Class
- 410/420
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2-1/2 in
- Wall Thickness
- 0.048 in
Description
Mil. Spec. MS16562-257 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 2.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.