Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.312 in Dia x 1.000 in L x 0.062 in Wall
- Mfr # MS16562-258
- Zoro # G023410036
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Pin Diameter
5/16 in
Material
410/420 Stainless Steel
Standards
MS16562
Shank Length
1 in
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-258
- Zoro #
- G023410036
- UPC #
- -
- Country of Origin
- United States
- Material
- 410/420 Stainless Steel
- Standards
- MS16562
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 43-52
- Finish
- Plain
- Material Grade/Class
- 410/420
- Double Shear Strength (Lbs.)
- 11500 lb
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 1 in
- Wall Thickness
- 1/16 in
Description
Mil. Spec. MS16562-258 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.312 in Dia x 1.000 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.