Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.375 in Dia x 1.125 in L x 0.077 in Wall
- Mfr # MS171715
- Zoro # G423417994
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Pin Diameter
3/8 in
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
17600 lb
Rockwell Hardness
HRC 43-52
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171715
- Zoro #
- G423417994
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 17600 lb
- Rockwell Hardness
- HRC 43-52
- Material Grade/Class
- 410/420
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Standards
- MS171715
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 1-1/8 in
Description
Mil. Spec. MS171715 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.375 in Dia x 1.125 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.