Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.375 in Dia x 1.750 in L x 0.077 in Wall
- Mfr # MS171720
- Zoro # G423416621
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Double Shear Strength (Lbs.)
17600 lb
Material Grade/Class
410/420
Pin Diameter
3/8 in
Wall Thickness
0.077 in
Standards
MS171720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171720
- Zoro #
- G423416621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 1-3/4 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 17600 lb
- Material Grade/Class
- 410/420
- Standards
- MS171720
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS171720 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.375 in Dia x 1.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.