Slotted Spring Pin, Standard Duty, 410/420 SS, 0.375 in Dia x 2.000 in L x 0.077 in Wall
- Mfr # MS171722
- Zoro # G423413156
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Material Grade/Class
410/420
Finish
Plain
Pin Diameter
3/8 in
Rockwell Hardness
HRC 43-52
Double Shear Strength (Lbs.)
17600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171722
- Zoro #
- G423413156
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 410/420
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 17600 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Standards
- MS171722
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 2 in
Description
Mil. Spec. MS171722 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.375 in Dia x 2.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.