Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 12 mm Dia x 60 mm Length
- Mfr # SPMSP-120-060-A
- Zoro # G623405951
product price:Â
$
4.59
/ea
Sold in multiples of 100 for
$459.00
Key Features
Shank Length
60 mm
Material Grade/Class
420
Finish
Plain
Pin Diameter
12 mm
Double Shear Strength (Lbs.)
111.6 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMSP-120-060-A
- Zoro #
- G623405951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 60 mm
- Pin Diameter
- 12 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 111.6 kN
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.4M Type B
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 12 mm Dia x 60 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.