Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 420 Stainless Steel, 2.5 mm Dia x 16 mm Length
- Mfr # SPMSP-025-016-A
- Zoro # G823415415
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Finish
Plain
Material
420 Stainless Steel
Standards
ASME B18.8.4M Type B
Pin Diameter
2.5 mm
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMSP-025-016-A
- Zoro #
- G823415415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 16 mm
- Pin Diameter
- 2.5 mm
Details
- Finish
- Plain
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 5.5 kN
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - 420 Stainless Steel - 2.5 mm Dia x 16 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.